This product requires certification to purchase.

Supply Elbow in StarLight Chrome

GROHE

Relexa® Supply Elbow in StarLight Chrome

  • Fast #
  • Part #G28672000
  • Item #343593
  • Manufacturer Part #28672000
3.6 out of 5 Customer Rating
Brand image
GROHE

Relexa® Supply Elbow in StarLight Chrome

  • Fast #
  • Part #G28672000
  • Item #343593
  • Manufacturer Part #28672000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight®
  • 1?2" NPT threads
  • Check valve included to prevent backflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Relexa®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
2-3/4 in
Diameter:
2-5/8 in
End Connection 1:
Gasket
End Connection 2:
FNPT
End Connections:
Gasket x FNPT
Faucet Part Type:
Supply Elbow
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-3/4 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
015976013497
WaterSense Labeled:
No
Width:
2-5/8 in