This product requires certification to purchase.

18 in. Shower Rail in StarLight® Chrome

You last purchased this on
 
GROHE

Retro-Fit 18 in. Shower Rail in StarLight® Chrome

  • Fast #
  • Part #G26486000
  • Item #7346866
  • Manufacturer Part #26486000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Retro-Fit 18 in. Shower Rail in StarLight® Chrome

  • Fast #
  • Part #G26486000
  • Item #7346866
  • Manufacturer Part #26486000
4.7 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • GROHE Speed Clean®
  • Speed Clean® anti-lime system
  • Wall mounted diverter shower system
  • 17 11 ?16" Optional fixed or swivel Rainshower™ shower arm
  • Switch between hand shower and shower head or dual function via built-in diverter
  • Adjustable height bar with gliding element
  • Supply elbow connection
  • 59" Metal shower hose (28 417);available to be purchased separately; Wall spacer for upper bracket (26 030) and; shower system 6" height extension (26 464)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Retro-Fit
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
17-11/16 in
Hose Length:
59 in
IAPMO Listed:
Yes
NSF Certified:
No
Slide Bar Height:
18 in