18 in. Shower Rail in StarLight® Chrome
Retro-Fit 18 in. Shower Rail in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- GROHE Speed Clean®
- Wall mounted diverter shower system
- 12 3 ?16" Optional fixed or swivel standard shower arm
- Switch between hand shower and shower head or dual function via built-in diverter
- Adjustable height bar with gliding element
- Supply elbow connection
- 59" Metal shower hose (28 417)
- Available to be purchased separately; Wall spacer for upper bracket (26 030) and; shower system 6" height extension (26 464)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Retro-Fit
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 10-1/4 in
- Height:
- 22-9/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 10-1/4 in
- NSF Certified:
- No
- Slide Bar Height:
- 18 in