This product requires certification to purchase.

25-11/16 in. Shower Rail in StarLight® Brushed Nickel

You last purchased this on
 
GROHE

Retro-Fit 25-11/16 in. Shower Rail in StarLight® Brushed Nickel

Brand image
You last purchased this on
 
GROHE

Retro-Fit 25-11/16 in. Shower Rail in StarLight® Brushed Nickel

  • Fast #
  • Part #G26487EN0
  • Item #7347068
  • Manufacturer Part #26487EN0
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • GROHE Speed Clean®
  • Wall mounted diverter shower system
  • 12 3 ?16" Optional fixed or swivel standard shower arm
  • Switch between hand shower and shower head or dual function via built-in diverter
  • Adjustable height bar with gliding element
  • Supply elbow connection
  • 59" Metal shower hose (28 417)
  • Includes flow-restrictor + click valve at inlet; Available to be purchased separately; Wall spacer for upper bracket (26 030) and; shower system 6" height extension (26 464)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Retro-Fit
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
10-1/4 in
Height:
30-1/4 in
Hose Included:
No
Hose Length:
59 in
IAPMO Listed:
Yes
Length:
10-1/4 in
NSF Certified:
No
Slide Bar Height:
25-11/16 in



Customers Also Bought
1–6 of 18 items
Part #G26485000
Item #7347094
4.1 out of 5 Customer Rating
Requires Certification
Part #K26437-4-BMB
Item #9752478
3.9 out of 5 Customer Rating
Requires Certification
Part #H27115821
Item #4839311
5 out of 5 Customer Rating
Requires Certification
Part #H04266000
Item #3863834
5 out of 5 Customer Rating
Requires Certification
Part #K22177-BN
Item #7730248
4.8 out of 5 Customer Rating
Requires Certification
Part #G26128EN2
Item #9500179
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26486000
Item #7346866
4.7 out of 5 Customer Rating
Requires Certification
Part #G26488000
Item #7346725
4.1 out of 5 Customer Rating
Requires Certification
Part #G27499000
Item #4321141
4.3 out of 5 Customer Rating
Requires Certification
Part #G26420000
Item #7346636
5 out of 5 Customer Rating
Requires Certification
Part #G27521EN0
Item #4542402
3.8 out of 5 Customer Rating
Requires Certification
Part #G27500000
Item #4321294
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing