6 in. Shower Arm Extension in StarLight® Polished Chrome
Retro-Fit 6 in. Shower Arm Extension in StarLight® Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- Extends rail height by 6" for a higher shower head mounting position
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Retro-Fit
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Diameter:
- 7/8 in
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- Height:
- 5-7/8 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 7/8 in