Shower Rail in StarLight® Brushed Nickel
Retro-Fit Shower Rail in StarLight® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- Wall mounted diverter shower system
- 17 11 ?16" Optional fixed or swivel Rainshower™ shower arm
- Switch between hand shower and shower head shower via built-in diverter
- Adjustable height bar with gliding element
- Supply elbow connection
- 59" Metal shower hose (28 417)
- 2.5gpm at 80 psi
- Optional 1.75gpm flow restrictor
- Wall spacer for upper bracket (26 030) and; shower system 6" height extension (26 464);available to be purchased separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Retro-Fit
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 17-3/4 in
- Height:
- 32-9/16 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Width:
- 5-1/8 in