This product requires certification to purchase.

Shower Rail with Hose in StarLight® Chrome

You last purchased this on
 
GROHE

Retro-Fit™ Shower Rail with Hose in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Retro-Fit™ Shower Rail with Hose in StarLight® Chrome

  • Fast #
  • Part #G26485000
  • Item #7347094
  • Manufacturer Part #26485000
4.1 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • Wall mounted diverter shower system
  • 17 11 ?16" Optional fixed or swivel Rainshower™ shower arm
  • Switch between hand shower and shower head shower via built-in diverter
  • Adjustable height bar with gliding element
  • Supply elbow connection
  • 59" Metal shower hose (28 417)
  • 2.5gpm at 80 psi
  • Optional 1.75gpm flow restrictor
  • Wall spacer for upper bracket (26 030) and; shower system 6" height extension (26 464);available to be purchased separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Retro-Fit™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
17-3/4 in
GSA Approved:
No
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
Yes
NSF Certified:
No



Customers Also Bought
1–6 of 18 items
Part #G27492000
Item #4137585
4 out of 5 Customer Rating
Requires Certification
Part #K45906-BL
Item #8357707
4.4 out of 5 Customer Rating
Requires Certification
Part #G27867EN1
Item #7560882
3.3 out of 5 Customer Rating
Requires Certification
Part #SHRS825RZBN
Item #5058650
5 out of 5 Customer Rating
Requires Certification
Part #G27239EN0
Item #3918957
3.9 out of 5 Customer Rating
Requires Certification
Part #G26726EN0
Item #9500185
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26123001
Item #7486031
5 out of 5 Customer Rating
Requires Certification
Part #G27867EN1
Item #7560882
3.3 out of 5 Customer Rating
Requires Certification
Part #G27892000
Item #4321242
3.5 out of 5 Customer Rating
Requires Certification
Part #G26486000
Item #7346866
4.7 out of 5 Customer Rating
Requires Certification
Part #G266022430
Item #9920801
5 out of 5 Customer Rating
Requires Certification
Part #G278922430
Item #10120788
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing