Single Handle Multi Function Shower System
Retro-Fit™ Single Handle Multi Function Shower System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- GROHE CoolTouch®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- Wall mounted diverter shower system
- 17 11?16" Optional fixed or swivel Rainshower™ shower arm
- Switch between hand shower and shower head shower via built-in diverter
- Adjustable height bar with gliding element
- Supply elbow connection
- 59" Metal shower hose (28 417);Euphoria® 260 shower head, 2.5gpm (26 457);Euphoria® hand shower, 2.5gpm (27 239);Available to be purchased separately; Wall spacer for upper bracket (26 030) and; shower system 6" height extension (26 464)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Retro-Fit™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 20-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 32-9/16 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 20-11/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 17-86/125 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 20-11/16 in
- Spray Type:
- Jet, Rain
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10-1/4 in