This product requires certification to purchase.

Single Handle Multi Function Shower System in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Retro-Fit™ Single Handle Multi Function Shower System in StarLight Brushed Nickel

  • Fast #
  • Part #G27867EN1
  • Item #7560882
  • Manufacturer Part #27867EN1
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Retro-Fit™ Single Handle Multi Function Shower System in StarLight Brushed Nickel

  • Fast #
  • Part #G27867EN1
  • Item #7560882
  • Manufacturer Part #27867EN1
3.3 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • GROHE CoolTouch®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • Wall mounted diverter shower system
  • 17 11?16" Optional fixed or swivel Rainshower™ shower arm
  • Switch between hand shower and shower head shower via built-in diverter
  • Adjustable height bar with gliding element
  • Supply elbow connection
  • 59" Metal shower hose (28 417);Euphoria® 260 shower head, 2.5gpm (26 457);Euphoria® hand shower, 2.5gpm (27 239);Available to be purchased separately; Wall spacer for upper bracket (26 030) and; shower system 6" height extension (26 464)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Retro-Fit™
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
17-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
30-1/4 in
Hose Length:
59 in
IAPMO Listed:
Yes
Length:
20-11/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
17-11/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Slide Bar Height:
30-1/4 in
Spray Type:
Jet, Rain
Trim Only:
No
WaterSense Labeled:
No
Width:
10-1/4 in