Single Handle Single Function Shower System in StarLight Brushed Nickel
Retro-Fit™ Single Handle Single Function Shower System in StarLight Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- GROHE CoolTouch®
- Wall mounted diverter shower system
- 17 11?16" Optional fixed or swivel Rainshower™ shower arm
- Switch between hand shower and shower head or dual function via built-in diverter
- Adjustable height bar with gliding element
- Supply elbow connection
- 59" Metal shower hose (28 417)
- Tempesta® 210 shower head, 1.75gpm (26 409)
- Tempesta® 100 hand shower, 1.75gpm (26 047);GROHE Retro-Fit™ shower system (26 485);Available to be purchased separately; Wall spacer for upper bracket (26 030) and; shower system 6" height extension (26 464)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Retro-Fit™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 21-7/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 30-1/4 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 21-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 17-3/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 21-7/8 in
- Spray Type:
- Jet, Rain
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8-1/4 in