Hand Shower Hose in Hard Graphite
This product has been replaced by
Manufacturer Part #26994A00
Rotaflex Hand Shower Hose in Hard Graphite
Product Details
Product Details
- GROHE StarLight®
- Twist free
- Metallic Hose
- Strengthened model
- Tensile strength 500 N
- Pressure resistance: up to 16 bar
- Heat resistance 165°F
- AntiFold bend proof
- Universal connection G 1/2" x 1/2"
- Rotation cone for Twist-free function
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rotaflex
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 59-1/16 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7/8 in
- Length:
- 59 in
- MA Approved:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7/8 in