Diverter Extension Kit in Polished Chrome
Seabury Diverter Extension Kit in Polished Chrome
Product Details
Product Details
- For use with Seabury®/Geneva® diverter valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Repair
- Collection:
- Seabury
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Extension Kit
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No