Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome Handles Sold Separately
This product has been replaced by
Manufacturer Part #2080000A
Seabury Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome Handles Sold Separately
Product Details
Product Details
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- Solid brass body
- Stainless steel flex lines
- Less handles – order (18 731) or (18 732) (sold separately)
- Includes drain assembly
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
- 3-1/4 in. Faucet height
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Seabury
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-1/16 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Length:
- 6-1/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 1-11/16 in
- Spout Reach:
- 4-3/4 in
- Spout Swivel:
- 16°
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7 in