1 Robe Hook in StarLight Chrome
Selection Cube 1 Robe Hook in StarLight Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed fastening
- GROHE StarLight finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Selection Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 1-7/8 in
- Height:
- 1-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 1
- Projection:
- 1-7/8 in
- Width:
- 13/16 in