24 in. Towel Bar in StarLight Chrome
Selection Cube 24 in. Towel Bar in StarLight Chrome
Frequently Purchased Together
Product Details
Product Details
- 23 10/16in. (600 mm) Functional length 21 9/16in. (548 mm)
- Concealed fastening
- GROHE StarLight finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Selection Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-3/8 in
- Hardware Included:
- Yes
- Height:
- 1-23/40 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 2-3/8 in
- Width:
- 21-9/16 in