This product requires certification to purchase.

Rectangular Closed Towel Ring in StarLight Chrome

You last purchased this on
 
GROHE

Selection Cube Rectangular Closed Towel Ring in StarLight Chrome

  • Fast #
  • Part #G40766000
  • Item #7346530
  • Manufacturer Part #40766000
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Selection Cube Rectangular Closed Towel Ring in StarLight Chrome

  • Fast #
  • Part #G40766000
  • Item #7346530
  • Manufacturer Part #40766000
4.5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed fastening
  • GROHE StarLight finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Selection Cube
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
2-3/8 in
Hardware Included:
Yes
Height:
1 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
2-3/8 in
Ring Type:
Closed
Shape:
Rectangular
Width:
9-13/16 in