Selection Cube
Frequently Purchased Together
Product Details
Product Details
- Concealed fastening
- With cover
- GROHE StarLight finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Selection Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 3-37/50 in
- Height:
- 2-83/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-71/100 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 3-37/50 in