This product requires certification to purchase.

Wall Mount Cube Holder for Glass, Soap and Dispenser in Starlight Polished Chrome

You last purchased this on
 
GROHE

Selection Cube Wall Mount Cube Holder for Glass, Soap and Dispenser in Starlight Polished Chrome

  • Fast #
  • Part #G40865000
  • Item #7346844
  • Manufacturer Part #40865000
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Selection Cube Wall Mount Cube Holder for Glass, Soap and Dispenser in Starlight Polished Chrome

  • Fast #
  • Part #G40865000
  • Item #7346844
  • Manufacturer Part #40865000
3.3 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Selection Cube soap dish (40 806 000)
  • Selection Cube soap dispenser (40 805 000)
  • Material: Metal
  • Concealed fastening
  • GROHE StarLight chrome finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Selection Cube
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Depth:
4-1/4 in
Height:
1-9/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
Yes
Width:
2-7/8 in