*NLA *CVR* CCN 2.5 GPM SENA STICK S
Sena *NLA *CVR* CCN 2.5 GPM SENA STICK S
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Sena
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Showerhead Flow Rate:
- 2.5 gpm