This product requires certification to purchase.

Sense Smart Water Sensor in White

You last purchased this on
 
GROHE

Sense Sense Smart Water Sensor in White

Brand image
You last purchased this on
 
GROHE

Sense Sense Smart Water Sensor in White

  • Fast #
  • Part #G22601LN0
  • Item #7736864
  • Manufacturer Part #22601LN0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For wireless LAN, battery powered
  • Instant flooding alarm
  • Senses room temperature and humidity
  • Receive updates on temperature and humidity once a day
  • Customize settings via GROHE Ondus App for iOS and Android
  • Status indication via LED light, buzzer and app
  • For placement on a flat non-conductive surface
  • Supports connections to wireless LAN protected by password of up to 32 characters in length
  • LongLife Battery: expected lifetime up to 4 years, depending on the use of the water sensor
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Battery Size:
AAA
Collection:
Sense
Color Finish Name:
White
Diameter:
3-5/16 in
Height:
1-3/8 in
Length:
3-5/16 in
Material:
Plastic
NSF Certified:
No
Size:
3-5/16 in x 3-5/16 in
Smart Home Enabled:
Yes
UL Listed:
No
Width:
3-5/16 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing