3/4 in. Wall Mount Tub Spout in Starlight Chrome
Talia® 3/4 in. Wall Mount Tub Spout in Starlight Chrome
Product Details
Product Details
- GROHE StarLight®
- Spout reach of 6"
- Wall mount
- Three-quarter inch inlet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.M
- CEC Compliant:
- For Sale in CA
- Collection:
- Talia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- NSF Certified:
- No
- Spout Type:
- Diverter
- WaterSense Labeled:
- No