This product requires certification to purchase.

Multi Function Showerhead in Matte Black

You last purchased this on
 
GROHE

Tempesta Cosmopolitan Multi Function Showerhead in Matte Black

Brand image
You last purchased this on
 
GROHE

Tempesta Cosmopolitan Multi Function Showerhead in Matte Black

  • Fast #
  • Part #G260432431
  • Item #9920795
  • Manufacturer Part #260432431
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system: Removes lime scale with a simple wipe of a finger to maintain a like-new performance
  • GROHE EcoJoy™ reduces water consumption by up to 50 percent
  • 4 in. face
  • GROHE DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • 4 spray patterns
  • 2.0 gpm WaterSense®
  • Adjustable spray: GROHE rain O2/rain/massage/jet
  • Comes in blister packaging
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tempesta Cosmopolitan
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
100 mm
Diameter:
3-15/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Massage, Rain
WaterSense Labeled:
Yes
Width:
3-93701/100000 in



Customers Also Bought
1–6 of 18 items
Part #DT14067BLPP
Item #9721653
4 out of 5 Customer Rating
Requires Certification
Part #PFHSK200CP
Item #10109767
4.6 out of 5 Customer Rating
Requires Certification
Part #TUT105UV01
Item #7047666
3.3 out of 5 Customer Rating
Requires Certification
Part #TTET2LB31SS
Item #10081647
3.2 out of 5 Customer Rating
Requires Certification
Part #TTEU2UA11SS
Item #7574779
4.3 out of 5 Customer Rating
Requires Certification
Part #TSC53401
Item #1665003
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26051001
Item #7560912
3.7 out of 5 Customer Rating
Requires Certification
Part #G26366001
Item #7560631
4.5 out of 5 Customer Rating
Requires Certification
Part #G26043001
Item #7561200
3.8 out of 5 Customer Rating
Requires Certification
Part #G27135000
Item #3325792
4.8 out of 5 Customer Rating
Requires Certification
Part #G26570000
Item #8016786
3.3 out of 5 Customer Rating
Requires Certification
Part #G26718000
Item #9586988
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing