Multi Function Showerhead in Brushed Cool Sunrise
Tempesta® Multi Function Showerhead in Brushed Cool Sunrise
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE EcoJoy™ reduces water consumption by up to 50 percent
- GROHE DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- 4 in. face
- 4 spray patterns
- 2.0 gpm (WaterSense®)
- Adjustable spray: GROHE rain O2/rain/massage/jet
- Comes in blister packaging
- Min. recommended pressure: 15 psi (1.0 bar)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 3-5/16 in
- Diameter:
- 3-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Shower Arm Mount
- Height:
- 3-15/16 in
- Length:
- 3-5/16 in
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- GROHE Rain O2, Jet, Massage, Rain
- WaterSense Labeled:
- Yes
- Width:
- 4 in