This product requires certification to purchase.

Shower Rail in StarLight® Brushed Nickel

You last purchased this on
 
GROHE

Tempesta Shower Rail in StarLight® Brushed Nickel

  • Fast #
  • Part #G27521EN0
  • Item #4542402
  • Manufacturer Part #27521EN0
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Tempesta Shower Rail in StarLight® Brushed Nickel

  • Fast #
  • Part #G27521EN0
  • Item #4542402
  • Manufacturer Part #27521EN0
3.8 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24" Shower Bar
  • GROHE StarLight®
  • Swivel hand shower holder
  • Adjustable angle of hand shower
  • Adjustable height
  • Bar diameter 7?8"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tempesta
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
2-3/8 in
Height:
24 in
Hose Included:
No
IAPMO Listed:
No
Length:
2-3/8 in
NSF Certified:
Yes
Slide Bar Height:
27-19/100 in