Single Function Showerhead in StarLight® Chrome
Tempesta Single Function Showerhead in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- Rain spray pattern (1 spray-rain)
- Diameter 8 1/4"
- Rotating ball joint ± 15°
- 1/2" Connection thread
- GROHE EcoJoy1.8 gpm (6.6 l/min) flow limiter
- GROHE DreamSprayperfect spray pattern
- GROHE StarLightfinish
- SpeedCleananti-lime system
- Inner WaterGuide for a longer life
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 8-1/4 in
- Diameter:
- 8-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount, Wall Mount
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8-1/4 in