Single Function Showerhead in StarLight® Chrome
Tempesta® Single Function Showerhead in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- Large 10" surface delivers a wider, more enjoyable rain spray pattern
- Adjustable angle to satisfy every showering preference
- Sleek, slim design for a clean look
- Speed Clean® anti-lime system to easily wipe nozzles clean with your fingertips
- GROHE StarLight® finish is a durable coating that wipes clean to maintain lustrous finish
- GROHE DreamSpray® delivers precise, consistent water distribution from every nozzle
- GROHE EcoJoy® uses 30% less water without sacrificing performance
- WaterSense® and CEC certified; 1.75 gpm/6.6 lpm
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-19/50 in
- IAPMO Listed:
- No
- Length:
- 9-81/100 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 9-81/100 in