Thermostatic Cartridge For 34907
Thermostatic Cartridge For 34907
Frequently Purchased Together
Product Details
Product Details
- For GrohTemp/GrohTherm® G34 900, G34 901, G34 472, G34 907, G34 909
- Paraffin cartridge
Specifications
- Cartridge Type:
- Thermostatic
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Width:
- 3-1/4 in