Single Function Hand Shower in StarLight® Chrome
Trio Single Function Hand Shower in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE EasyReach™ tray
- Euphoria® hand shower (27 239)
- 3 Sprays
- 24" Adjustable height shower bar
- 59" SilverFlex shower hose (28 364)
- Swivel hand shower holder (28 417)
- Bar diameter 7?8";2.5gpm
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Trio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 4-7/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 24-7/16 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 4-7/16 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- No