Compression Cartridge 26537000 Rainshower System
TurboStat® Compression Cartridge 26537000 Rainshower System
Frequently Purchased Together
Product Details
Product Details
- Engineered specifically for GROHE products
- Ensures perfect fit and function
- Quality materials for durability
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 26537000
- Cartridge Type:
- Compression
- Collection:
- TurboStat®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- Height:
- 2 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes