@ *CVR* FLOW CNTL US
Universal @ *CVR* FLOW CNTL US
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No