This product requires certification to purchase.

*0216 *CVR* K4 MOUSSEUR HOS 2.2 GPM

You last purchased this on
 
GROHE

Universal *0216 *CVR* K4 MOUSSEUR HOS 2.2 GPM

  • Fast #
  • Part #G46574DC0
  • Item #3466413
  • Manufacturer Part #46574DC0
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal *0216 *CVR* K4 MOUSSEUR HOS 2.2 GPM

  • Fast #
  • Part #G46574DC0
  • Item #3466413
  • Manufacturer Part #46574DC0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 670
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Mousseur K4 Faucets
Collection:
Universal
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel
Faucet Part Type:
Hose
IAPMO Listed:
No
Material:
Metal
NSF:
NSF 372
NSF Certified:
Yes