This product requires certification to purchase.

0.35 gpm Low Solution Kit in Polished Chrome

You last purchased this on
 
GROHE

Universal 0.35 gpm Low Solution Kit in Polished Chrome

  • Fast #
  • Part #G48188000
  • Item #4566410
  • Manufacturer Part #48188000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal 0.35 gpm Low Solution Kit in Polished Chrome

  • Fast #
  • Part #G48188000
  • Item #4566410
  • Manufacturer Part #48188000
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
CSA B125.1
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
0.35 gpm
IAPMO Listed:
No
NSF Certified:
Yes
WaterSense Labeled:
No