This product requires certification to purchase.

1-1/4 in. Volume Control Valve

You last purchased this on
 
GROHE

Universal 1-1/4 in. Volume Control Valve

  • Fast #
  • Part #G95866000
  • Item #3569999
  • Manufacturer Part #95866000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal 1-1/4 in. Volume Control Valve

  • Fast #
  • Part #G95866000
  • Item #3569999
  • Manufacturer Part #95866000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grohe Starlight®
  • Non-positive shut off
  • Adjusts from 2.5 gpm to a trickle flow
  • Add to any hand shower for ADA compliance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1M
Application:
Residential
Collection:
Universal
Faucet Connection Size:
1/2 in
Fits Brand:
Grohe
Flow Rate:
0.5 gpm
Height:
1-13/32 in
IAPMO Listed:
No
Length:
1-9/16 in
Material:
Brass, Plastic
Valve Size:
1-1/4 in
Valve Type:
Volume Control Valve
WaterSense Labeled:
No
Width:
31/32 in