1 gpm Low Flow Solution Kit for Single-Hole Faucet
Universal 1 gpm Low Flow Solution Kit for Single-Hole Faucet
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 1-1/8 in
- Flow Rate:
- 1 gpm
- Height:
- 5/8 in
- IAPMO Listed:
- No
- Length:
- 1-1/8 in
- NSF Certified:
- Yes
- Width:
- 5/8 in