2.2 gpm Main Prep Kitchen Hand Spray Polished Chrome
Universal 2.2 gpm Main Prep Kitchen Hand Spray Polished Chrome
Product Details
Product Details
- Pull Out Spray
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 6-9/16 in
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- Height:
- 2-15/16 in
- IAPMO Listed:
- No
- Length:
- 6-9/16 in
- NSF Certified:
- Yes