22mm Aerator in StarLight Chrome
Universal 22mm Aerator in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 14062-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This specially designed aerator helps give the faucet an even and consistent flow of water
- M 22 x 1
- Speed Clean anti-lime system
- GROHE Starlight finish
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Diameter:
- 1 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- Stream Type:
- Aerated
- Thread Size:
- 22 mm
- UPC:
- 015976058177
- WaterSense Labeled:
- Yes