This product requires certification to purchase.

59 in. Shower Hose in Matte Black

You last purchased this on
 
GROHE

Universal 59 in. Shower Hose in Matte Black

Brand image
You last purchased this on
 
GROHE

Universal 59 in. Shower Hose in Matte Black

  • Fast #
  • Part #G269942430
  • Item #9920815
  • Manufacturer Part #269942430
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flexible and bend proof for more comfortable showering
  • 59" long
  • Metal hose
  • Tensile strength 500 N
  • Pressure resistance: up to 14.5 psi (16 bar)
  • Heat resistance 165°F
  • AntiFold bend proof
  • 1?2" NPT female threads
  • Rotation cone for twist-free function
  • Silicone strip prevents hand shower from turning while in body spray position
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Universal
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
59-1/16 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
29/32 in
Hose Length:
59 in
Length:
59 in
Material:
Metal
Width:
29/32 in


Customers Also Bought
1–6 of 18 items
Part #G274142430
Item #9920818
4.4 out of 5 Customer Rating
Requires Certification
Part #G266352430
Item #9920803
4.8 out of 5 Customer Rating
Requires Certification
Part #G266342430
Item #10120779
3.2 out of 5 Customer Rating
Requires Certification
Part #MUT4620BG
Item #9535617
3.3 out of 5 Customer Rating
Requires Certification
Part #PFTS32ZBN
Item #9587344
4.7 out of 5 Customer Rating
Requires Certification
Part #MS6320BL
Item #9827939
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G117440
Item #4507278
4 out of 5 Customer Rating
Requires Certification
Part #G12365000
Item #3332611
4.6 out of 5 Customer Rating
Requires Certification
Part #G0835500M
Item #2837689
5 out of 5 Customer Rating
Requires Certification
Part #G47017000
Item #728156
5 out of 5 Customer Rating
Requires Certification
Part #G47158000
Item #1583918
5 out of 5 Customer Rating
Requires Certification
Part #G64999000
Item #3998136
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing