This product requires certification to purchase.

Brushed Nickel Infinity Finish™ Aerator

You last purchased this on
 
GROHE

Universal Brushed Nickel Infinity Finish™ Aerator

  • Fast #
  • Part #G13931EN0
  • Item #4820249
  • Manufacturer Part #13931EN0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Brushed Nickel Infinity Finish™ Aerator

  • Fast #
  • Part #G13931EN0
  • Item #4820249
  • Manufacturer Part #13931EN0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BAA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Universal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
Flow Rate:
1.2 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
WaterSense Labeled:
No