Cartridge in Polished Chrome
Universal Cartridge in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Cartridge for 29 712, 29 714
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No