Ceramic Disc Cartridge 20423EN1 Faucet
Universal Ceramic Disc Cartridge 20423EN1 Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Width:
- 2-3/4 in