This product requires certification to purchase.

Ceramic Disc Cartridge For 32253001

You last purchased this on
 
GROHE

Universal Ceramic Disc Cartridge For 32253001

  • Fast #
  • Part #G46580000
  • Item #3635243
  • Manufacturer Part #46580000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Ceramic Disc Cartridge For 32253001

  • Fast #
  • Part #G46580000
  • Item #3635243
  • Manufacturer Part #46580000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of brass
  • Made in Germany
  • Requires Certification

Specifications

Cartridge Type:
Ceramic Disc
Collection:
Universal
Faucet Part Type:
Cartridge
Fits Brand:
Grohe
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
NSF Certified:
Yes
Width:
1-1/8 in