Ceramic Disc Cartridge
Universal Ceramic Disc Cartridge
Frequently Purchased Together
Product Details
Product Details
- For all kitchen and lavatory models
Specifications
- Application:
- Repair
- Cartridge Type:
- Ceramic Disc
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes