Ceramic Disc Cartridge
Universal Ceramic Disc Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1758-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic cartridge
- Type: 90° right close
- For 3/4" wall-mount valves and Roman tubs
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Width:
- 2-1/4 in