Check Valve Pair
Universal Check Valve Pair
Frequently Purchased Together
Product Details
Product Details
- Check valve
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Non-return Valve
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in