Diverter Cartridge in Starlight Chrome
Universal Diverter Cartridge in Starlight Chrome
Frequently Purchased Together
Product Details
Product Details
- Diverter
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Grohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No