Escutcheon in Polished Chrome
Universal Escutcheon in Polished Chrome
Product Details
Product Details
- Escutcheon
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6-3/4 in
- NSF Certified:
- Yes