This product requires certification to purchase.

Filter Screen in Starlight Chrome

You last purchased this on
 
GROHE

Universal Filter Screen in Starlight Chrome

  • Fast #
  • Part #G47303000
  • Item #728739
  • Manufacturer Part #47303000
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Filter Screen in Starlight Chrome

  • Fast #
  • Part #G47303000
  • Item #728739
  • Manufacturer Part #47303000
3.5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Filter screen
  • 150 WSP
  • Flanged connection
  • RTFE seats
  • Stainless steel trim
  • Anti-static design
  • Blow-out proof stem
  • Investment cast body
  • Adjustable packing
  • Locking device
  • Requires Certification

Documents


Specifications

Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Repair Kit
IAPMO Listed:
No
NSF Certified:
Yes