Foot Control Retrofit Set in Starlight Polished Chrome
Universal Foot Control Retrofit Set in Starlight Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Touchless FootControl operation powered via a replaceable CR-P2 6-volt lithium battery
- Unit activates water upon contact by foot with sensor
- Factory-set, automatic safety stop halts water flow after 60 seconds
- Fixed-value mixing valve
- Water flow controlled by solenoid valve
- Unit is compatible with all GROHE pull-out and pull-down kitchen faucets, i.e., K7 (32 178), LadyLux (32 298, 32 226, 32 283, 33 893, 32 245, 32 256, 33 755, 33 759), Minta (32 319, 31 378)
- Bridgeford (33 870), Concetto (32 665, 31 479, 31 453), Essence New (30 271), Parkfield (30 213, 30 296), Eurodisc/Eurodisc Cosmopolitan (33 330), Europlus (32 946) and Alira (32 999)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Flow Rate:
- 1.75 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes