Universal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12305-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For all kitchen and lavatory models
- Type: 90° left close
- Rotation angle 90 degrees
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No