Universal
Frequently Purchased Together
Product Details
Product Details
- Diverter: aerator/shower jet
- Automatic return to aerator
- For kitchen faucets 33 727 / 33 707 / 33 933
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- RealSteel
- Depth:
- 6-1/16 in
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6-1/16 in
- NSF Certified:
- No